- Set of 2 Compatible Hip-packs
- Exclusive Deployment Design
- Reflective Webbing Throughout
- Fits All Full Body Harnesses
- Helps prevent the onset of suspension trauma in the event of a fall while waiting for rescue
- Two-part system easily attaches to the front torso staps of most all full body harnesses
- Infinitely adjustable to fit most any user, regardless of height
- Side-to-side design accommodates both feet, giving the user stability and the capability to shift and move to remain comfortable while suspended
FallTech® 5040 Suspension Trauma Relief System, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Weight Capacity | 310 lbs |
| Weight | 0.5 lbs |
| Size | One Size |
Product Details
| Type | Trauma Relief |
| Color | Black |
| Material | Polyester |
| Package Quantity | 2 |
| Description | Suspension Trauma Relief System |
| Manufacturers Part Number | 5040 |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 / ANSI Z359.13-2013 ASTM F887 |