- Steel Rebar Hook with 2.5" Gate Opening
- Clevis-pin Steel Snap Hooks
- Grade 80 Chain
- Rebar hook features swivel with ANSI compliant 3,600 lbs gate
- High-strength welded link grade 80 chain provides unsurpassed durability
- Clevis-pin snap hooks reduce the need for additional connecting parts
FallTech® 8250LT 21" Rebar Positioning Assembly with 2.5" Gate Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Weight | 5 lbs |
| Lanyard Length | 21 in |
| Adjustable Length | No |
| Hook Opening | 2-1/2 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Working Length | 21" |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Rebar Hook |
| Material | Steel |
| Manufacturers Part Number | 8250LT |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
| Type | Rebar Positioning |
| Color | Gold |
| Series | Rebar Positioning |
| Style | Standard |
| Description | Rebar Positioning Assembly |
| Package Quantity | 1 |
| Lanyard Material | Steel |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.14-2012 |