Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB1917141

MPN #: 7081BS

FallTech® 7081BS ComforTech® 3-D Full Body Harness, 3 D-rings, Size SM/M

Product Description
FallTech® 7081SM ComforTech® 3-D Full Body Harness, 3 D-rings, Size SM/M

Features:
  • 3 D-rings, Back and Side
  • Tongue Buckle Legs and Mating buckle Chest
  • Lumbar supporting Waist Pad
  • Shoulder, leg and waist pad assemblies for extreme comfort
  • Twin torso keepers for stowing idle lanyard connectors
  • 9 adjustment positions on belt and legs for superior fit
  • Durable ballistic nylon pad exteriors
PRICE
$629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight7 lbs
SizeS/M

Product Details

Ring TypeBack & Side D-Rings
Number of Legs2
Webbing MaterialPolyester
Side D RingYes
Padding LocationLeg, Shoulder, Waist
Chest Connection TypeMating Buckle
MaterialPolyester Web
Manufacturers Part Number7081BS
Leg Strap BuckleTongue
Chest Strap BuckleMating
BrandFallTech
TypeClimbing Harness
BeltYes
ColorRed
SeriesComforTech 3-D
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack, Side
DescriptionComforTech 3-D Full Body Harness
Torso AdjustmentCam

Compliance & Certifications

CertificationsOSHA 1926.502 ANSI Z359.1-2007