- 10' Compact Web SRD; Single-Leg
- Steel Carabiner with Captive Pin
- Steel Snap Hook Leg-end Connector
- Compact and durable with a fast-activating internal inertial brake system. Integral swivel-eye reduces twisting of abrasion-resistant webbing. Impact-resistant over-molded side walls and glass-reinforced polycarbonate housing
FallTech® 82710SC1 DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Hook Opening | 7/8 in |
| Lifeline Width | 4 in |
| Lifeline Length | 10 ft |
| Lifeline Diameter | 4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Polyester Webbing |
| Number of Legs | 1 |
| Color | Blue |
| Mounting Location | Overhead |
| Anchorage Connection | Snap Hook |
| Cable Material | Polyester Webbing |
| Description | DuraTech Compact Web SRD |
| Package Quantity | 1 |
| Manufacturers Part Number | 82710SC1 |
| Housing Material | Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner, Snap Hook |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 / ANSI Z359.13-2013 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |