- Hertz: 60
- Phase: 1
- Overload: Automatic
- Mounting: Mounting kit
- Frame: 48
Century FH1054, Fan Motor 1625 RPM 460 Volts
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
| Length Less Shaft | 5.61 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/2 HP |
| Number of Speeds | 2 |
| Frame | 48 |
| Hertz | 50/60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 1.4 A |
| Manufacturers Part Number | FH1054 |
| Rated RPM | 1625 |
| Service Factor | 1.00 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |