Marathon Fan and Blower, 1/2 HP, 1725 RPM, 115V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Fan and Blower, Split Phase, 1/2 hp, 1725 rpm, 1 speed, 115v, ODP, 7.2 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
| Shaft Diameter | 0.625 in |
Product Details
| Efficiency | 66 |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 7.2 A |
| Manufacturers Part Number | D149 |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1.25 |
| Bearing Drive End | Ball/Ball |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |