- US Motors
- Belt Drive Blower
- 1/4 HP
- 1725 RPM
- 1 Speed
- 48/56 Frame
- 115/230V
- 4.6/2.3 Amps
- Notes: ODP
- Split Phase
- Resilient Base
- Auto Protector
- Ball
US Motors PD6002, Belt Drive Blower, 1/4 HP, 1725 RPM, 115/230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 23 lbs |
| Length Less Shaft | 7-15/16 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | 48/56 |
| Amperage | 4.6/2.3 A |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Phase | 1 |
| Description | Belt Drive Blower |
| Full Load Amps | 4.6/2.3 A |
| Manufacturers Part Number | PD6002 |
| Enclosure | Open |
| Rated RPM | 1725 |
| Service Factor | 1.35 |
| RPM Range | 1725 rpm |
| Brand | US Motors |