Century Fan and Blower, 5 HP, 3450 RPM, 208-230-460V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, Fan and Blower, Polyphase, Induction Type, Single Or Dual Voltage, 5 hp, 3450 rpm, 1 speed, 208-230-460v, ODP, 13.4-13.2/6.6 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.875 in |
Product Details
| Horsepower | 5 HP |
| Frame | R56HZ |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cushion Base |
| Voltage | 208-230-460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 13.4-13.2/6.6 A |
| Manufacturers Part Number | H1039L |
| Duty | Continuous |
| Rated RPM | 3450 |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |