Century Fan and Blower, 1-1/2 HP, 3450 RPM, 208-230/115V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, Fan and Blower, Capacitor Start, Induction Run, Single Or Dual Voltage, 1 1/2 hp, 3450 rpm, 1 speed, 208-230/115v, ODP, 8.6-8.0/16.0 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$725.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1 1/2 HP |
| Frame | L56 |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cushion Base |
| Voltage | 208-230/115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 8.6-8.0/16.0 A |
| Manufacturers Part Number | B722L |
| Duty | Continuous |
| Rated RPM | 3450 |
| Service Factor | 1.2 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |