Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186311

MPN #: 748

Century 748, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1550 RPM 120V

Product Description
Century 5" Split Capacitor Split Capacitor Fan Coil Motor - 1550 RPM 120V

  • Permanent Split Capacitor
  • Automatic Overload
  • 42 Frame
  • Single Phase
  • Open Enclosure
  • Sleeve Bearing


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length3-7/8 in
Length Less Shaft3-1/2 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/6 HP
Number of Speeds4
Frame42
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz1550 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage120 V
Phase1
Full Load Amps3.7/1.9/1.7/1.4 A
Manufacturers Part Number748
Rated RPM1550
Service Factor1
RPM Range1501-1700 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA