Marathon Motors Fan Blower Motor, PG240, 1/20HP, 1625/1350RPM, 115/200-230V, 1PH, 48Z FR, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/20 HP |
| Number of Speeds | 3 |
| Frame | 48Z |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1625/1350 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | WB |
| Voltage | 115/230 V |
| Phase | 1 |
| Full Load Amps | 1.5/0.7-0.8 A |
| Manufacturers Part Number | ECR921200 |
| Duty | Continuous |
| Enclosure | TENV |
| Rated RPM | 1625/1350 |
| Service Factor | 1.5 |
| RPM Range | 1501-1700 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 65 °C |