Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871786

MPN #: H234

Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO

Product Description
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1/2 HP
Number of Speeds4
Frame48Y
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionAutomatic (under locked rotor only)
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient Ring - Extended Studs
Voltage115 V
Phase1
Full Load Amps6.2 A
Manufacturers Part NumberH234
DutyContinuous AOM
EnclosureOPAO
Rated RPM1075
Service Factor1.15
RPM Range1001-1100 rpm
BrandMarathon Motors
Ambient Temperature40 °C