- Reversible
- Belt Drive
- 2 Speed
- 2-Winding Variable Torque
Century C741V1, Fan And Blower Motor Single Phase 115 Volts 1725/1140 RPM 3/4~1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
| Shaft Diameter | 0.625 |
Product Details
| Number of Speeds | 2 |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Mounting Location | Resilient |
| Phase | 1 |
| Manufacturers Part Number | C741V1 |
| Enclosure | ODP |
| Service Factor | 1 |
| Brand | Century |
| Bearing Type | Sleeve |
| Insulation Class | A |
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Full Load Amps | 10/6.4 A |
| Duty | Continuous |
| Rated RPM | 1725/1140 |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| Certifications | UL and CSA |