- Belted Fan & Blower
- Split Phase
- Open Dripproof (ODP)
- Resilient Base
- 2-Speed (NEMA 48 Frame)
- 1800/1200 RPM
US Motors 1789, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725/1140 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Belted Fan & Blower, 1/3 HP, 1-Phase, 1725/1140 RPM Motor
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 42Y |
| Hertz | 60 Hz |
| Rotation | CW (Clockwise) ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 1.3/0.7 A |
| Manufacturers Part Number | 1789 |
| Duty | Continuous |
| Enclosure | ODP |
| Rated RPM | 1725/1140 |
| Service Factor | 1.35 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |