Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB245658

Global Industrial™ Fan Dolly for 1-1/2" To 2-1/4" Dia. Pedestal Fans

Product Description
This dolly converts pedestal fans into mobile floor fans for easy portability from site to site. Dolly is made of 1" x 2" x 18 ga tubular steel legs on 16 centers. Two 6" x 1-1/2" non-marring rubber wheels with bolt-on plastic hub allow easy mobility when pedestal fan is tilted. Fan dolly includes post collar and bracket to easily fit onto 1-1/2" to 2-1/4" dia. pedestal columns with 28" diameter or smaller base. Hardware included.

PRICE
$48.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number245658
TypePedestal Wheel Kit
For Use WithPedestal Fans
MaterialSteel
ColorBlack
BrandGlobal Industrial