This 4 shelf first aid cabinet is ideal for most locations. Meeting ANSI A compliance and OSHA standards, it checks all the boxes on having first aid close at hand. Medications are not included so most locations allow these cabinet contents unmonitored. Durable metal cabinet with a sturdy handle to keep it mobile or mount it on the wall as a stationary unit, either way it is a "go to" first aid station. With 1462 pieces, this cabinet includes more than your basic first aid needs. Meeting ANSI Class B standards so you have what you need on hand. Ideal for most industrial settings.
Kit Contains:| (100) Adhesive Fabric Bandages, 1" x 3" | (1) Eyewash, 4oz |
| (25) Adhesive Fabric Bandages, 2" x 4" | (1) First Aid Guide |
| (40) Adhesive Fingertip Fabric Bandages | (25) First Aid/Burn Cream Packets, 0.9g |
| (40) Adhesive Knuckle Fabric Bandages | (1) Hand Sanitizer, 4oz |
| (100) Adhesive Plastic Bandages, 1" x 3" | (3) Eyewash, 1oz with Sterile Eye Pads |
| (100) Alcohol Prep Pads | (250) Ibuprofen Tablets |
| (10) Ammonia Inhalant Wipes | (10) Nitrile Exam Gloves |
| (250) Antacid Tablets | (50) Non Stick Pads, 3" x 4" |
| (1) Antiseptic Spray, 4oz | (1) Padded Flexible Splint, 4.25" x 24" |
| (2) Burn Dressing, 4" x 4" | (50) Povidone-Iodine Infection Control Pads |
| (1) Burn Spray, 4oz | (1) Scissors |
| (50) BZK Antiseptic Towelettes | (1) Sterile Gauze Bandage, 4" x 4yd |
| (2) Cold Pack, 6" x 9" | (48) Sterile Gauze Pads, 2" x 2" and 3" x 3" |
| (10) Conforming Gauze Rolls, 2" | (3) Trauma Pads, 5" x 9" |
| (1) CPR Face Shield | (2) Triangular Bandage, 40" x 40" x 56" |
| (1) Elastic Bandage, 4" x 5yd | (25) Triple Antibiotic Ointment Packets, 0.5g |
| (1) Emergency Blanket, 52" x 84" | (1) Triple Cut Adhesive Tape Roll, 2" |
| (250) Extra Strength Non-Aspirin Tablets | (1) Tweezers |
(3) Hema-Flex 5" x 9" Trauma Pad in 4" x 4yd Gauze with 2 Nitrile Exam Gloves | (1) Windlass Tourniquet |