Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cotton Tipped Applicators

Cotton-tipped applicators are designed for precision and convenience in various medical, laboratory, and patient care applications. They can be used for collection of samples, wound cleaning, and more. Sterile cotton-tipped applicators help meet hygiene standards and ensure aseptic conditions during medical procedures. They are commonly used by dentists, veterinarians and other healthcare practitioners.
16 Results
Medline Cotton Tipped Applicators

Medline Cotton Tipped Applicators

CompareImageBrandLengthMaterialPackage QuantitySterileModel #Price
Medline MDS202105 Sterile Cotton Tipped Applicators, 3" Length, Box of 200
Medline
3 in
Wood
200
Yes
Ships Same Day
WBB776887
$13.25
Medline MDS202050 Non-Sterile Cotton Tipped Applicators, 3" Length, Box of 1000
Medline
3 in
Wood
1000
No
Ships Same Day
WBB776884
$8.60
Medline OB & GYN Swab w/ Rayon Tip, 8"L, 100 per Box/5 Boxes per Case
Medline
8 in
-
-
-
Ships Same Day
WBB3132598
$99.95
Medline Sterile Cotton-Tipped Wood Applicator, 6"L, 10 per Pack/20 Packs per Case
Medline
6 in
-
200
-
Ships Same Day
WBB3132600
$26.95
Medline Non-Sterile Procto Swab w/ Rayon Tip, 16"L, 100 per Box/5 Boxes per Case
Medline
16 in
-
-
-
Ships Same Day
WBB3132599
$129.95
Medline Simply Soft Cotton Swabs, 50 per Pack/48 Packs per Case
Medline
-
-
2400
-
Ships Same Day
WBB3132597
$48.95
Medline MDS202055 Non-Sterile Cotton Tipped Applicators, 6" Length, Box of 1000
Medline
6 in
Wood
1000
No
Ships Same Day
WBB776885
$29.95
Dynarex Medical Cotton Tipped Applicators

Dynarex Medical Cotton Tipped Applicators

First Aid Applicators

First Aid Applicators