Century Farm Duty Cow Cooler Motor, 1 HP, 1725 RPM, 230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Farm Duty Cow Cooler Motor, Capacitor Start, Capacitor Run, MultiSpeed, 1 hp, 1725 rpm, 2-2-VT speed, 230v, TEAO, 5.3/3.0 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1 HP |
| Frame | L56H |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 5.3/3.0 A |
| Manufacturers Part Number | C597 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |