Century Farm Duty Poultry Fan Motor, 1 HP, 1725 RPM, 115/230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Farm Duty Poultry Fan Motor, Capacitor Start Capacitor Run, 1 hp, 1725 rpm, 1 speed, 115/230v, TEAO, 9.0/4.5 amp, Reversible, Ball/Ball bearings
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1 HP |
| Frame | 56 |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 9.0/4.5 A |
| Manufacturers Part Number | PD6104AV3 |
| Duty | Continuous |
| Service Factor | 1.3 |
| Brand | Century |
| Ambient Temperature | 40 °C |