- Special Application Farm
- Totally Enclosed Fan Cooled (TEFC)
- Agri Duty High Torque
- Single Phase
- Capacitor Start
- C-Face Footless
US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2PCR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 54.95 OZFT |
| Locked Rotor Torque | 73.41 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 28.3 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 115/230 V |
| Phase | 1 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |