- Direct Drive Poultry Fan
- Special Application Farm
- Agriculture Single & Three Phase
- Direct Drive Poultry Fan
US Motors Farm Duty, 1 HP, 1-Phase, 850 RPM Motor, FD1AA4KCR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 148.9 OZFT |
| Locked Rotor Torque | 25.46 OZFT |
Product Details
| RPM | 850 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 11.63 A |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 230 V |
| Phase | 1 |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |