- Shaded Pole
- Air Over
- Skeleton Motors
- 3.25 Inch Diameter
Fasco D201, 3.25" Skeleton Motor - 115 Volts 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 3.25" Skeleton Motor - 115 Volts 3000 RPM
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 2-3/4 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/85 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Base |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.7 A |
| Manufacturers Part Number | D201 |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |