Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186302

MPN #: D1194

Fasco D1194, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM

Product Description
Fasco 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM

  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/4 in

Product Details

Bearing TypeSleeve
Horsepower1/25 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz3200 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps1.6 A
Manufacturers Part NumberD1194
Rated RPM3200
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA