Fasco D1117, 1/65 HP, 1590 RPM, 3.30 Dia, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Fasco D1117, Condenser Fan Motor
Fasco, OEM, 1590 RPM - 1 Speed, 0.6 Amps, Shaft Dimension: 5/16 x 2-1/4, Notes: 7163-7818, 615049, GC140
Fasco, OEM, 1590 RPM - 1 Speed, 0.6 Amps, Shaft Dimension: 5/16 x 2-1/4, Notes: 7163-7818, 615049, GC140
PRICE
$205.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Length Less Shaft | 3-3/8 in |
Product Details
| Horsepower | 1/65 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.6 A |
| Manufacturers Part Number | D1117 |
| Duty | Continous |
| Rated RPM | 1590 |
| Service Factor | 1 |
| Poles | 4 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
| Ambient Temperature | 40 °C |
Warranty
| Warranty | 1 yr |