Fasco Refrigeration Motor, 4/57 HP, 1550 RPM, 115/208-230V, OAO, 3.3 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Refrigeration Motor, Shaded Pole, 4/57 hp, 1550 rpm, 1 speed, 115/208-230v, OAO, 1.90/0.84-0.94 amp, Counterclockwise Shaft End, Ball/Ball bearings
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 |
| Shaft Diameter | 0.312 |
Product Details
| Horsepower | 4/57 |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Shaft End ° |
| Thermal Protection | Thermally Protected |
| Mounting Location | Resilient Rings |
| Voltage | 115/208-230 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 1.90/0.84-0.94 |
| Manufacturers Part Number | D671B |
| Duty | Air Over |
| Enclosure | OAO |
| Rated RPM | 1550 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Fasco |
| Ambient Temperature | 40 °C |