Fasco Refrigeration Motor, 2/25 HP, 1550 RPM, 115/230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Refrigeration Motor, Permanent Split Capacitor, 2/25 hp, 1550 rpm, 1 speed, 115/230v, OAO, 1.10/0.60 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
| Shaft Diameter | 0.313 |
Product Details
| Horsepower | 1/12 |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Mounting Location | Extended Studs |
| Voltage | 115/230 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 1.10/0.60 |
| Manufacturers Part Number | EM1127 |
| Duty | Air Over |
| Enclosure | OAO |
| Rated RPM | 1550 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Fasco |
| Ambient Temperature | 40 °C |