Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186938

MPN #: D461

Fasco D461, 3.3" Motor - 480 Volts 3200 RPM

Product Description
Fasco 3.3" Permanent Split Capacitor Motor - 480 Volts 3200 RPM

  • Permanent Split Capacitor
  • Open Enclosure / Totally Enclosed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/4 in

Product Details

Bearing TypeSleeve
Horsepower1/8 HP
Number of Speeds1
Hertz60 Hz
Capacitor Required MFD/V3M 370V
Motor TypePermanent Split Capacitor
RotationCCW °
Motor RPM 60 Hertz3200 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage460 V
Phase1
Full Load Amps1.2/0.6 A
Manufacturers Part NumberD461
Compatible Part/Model NumberFasco 7162-0396 | Reznor 43762
Rated RPM3200
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA