- Direct replace for Lennox 7021-11406, 83L4101
- Shaded Pole
- 60 HZ
- Automatic Overload
- Single Phase
- Horsepower rating based upon maximum speed/load
Fasco 3.3" Shaded Pole Draft Inducer Blower, A204, 115 Volts 3400 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 3400 RPM
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 3.3 in |
Product Details
| Rotation (View from Motor Side) | Counter Clockwise |
| RPM | 3400 rpm |
| Bearing Type | Ball |
| CFM | 89 CFM |
| Horsepower | 1/20 HP |
| Overload | Automatic |
| Number of Speeds | 1 |
| Amperage | 1.8 A |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Enclosure Type | Open |
| Voltage | 115 V |
| CFM High | 89 CFM |
| Phase | 1 |
| Manufacturers Part Number | A204 |
| Indoor/Outdoor | Indoor |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |