Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187550

MPN #: A320

Fasco Shaded Pole Draft Inducer Blower, A320, 115 Volts 3000 RPM

Product Description
Fasco Shaded Pole Draft Inducer Blower - 115 Volts 3000 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load
  • Made in the USA


PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter3.3 in

Product Details

Rotation (View from Motor Side)Counter Clockwise
RPM3000 rpm
Bearing TypeSleeve
CFM75 CFM
Horsepower1/60 HP
OverloadAutomatic
Number of Speeds1
Amperage0.8 A
Hertz60 Hz
Motor TypeOpen Air Over
Enclosure TypeOpen
Voltage115 V
CFM High75 CFM
Phase1
Manufacturers Part NumberA320
Indoor/OutdoorIndoor
BrandFasco

Compliance & Certifications

CertificationsUL and CSA