Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187507

MPN #: A163

Fasco 3.3" Shaded Pole Draft Inducer Blower, A163, 115 Volts 3400 RPM

Product Description
Fasco 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 3400 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter3.3 in

Product Details

Rotation (View from Motor Side)Counter Clockwise
RPM3400 rpm
Bearing TypeSleeve
CFM82 CFM
OverloadAutomatic
Number of Speeds1
Amperage1.8 A
Hertz60 Hz
Motor TypeOpen Air Over
Enclosure TypeOpen
Voltage115 V
CFM High82 CFM
Phase1
Manufacturers Part NumberA163
Indoor/OutdoorIndoor
BrandFasco

Compliance & Certifications

CertificationsUL and CSA