Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187490

MPN #: A244

Fasco 3.3" Shaded Pole Draft Inducer Blower, A244, 208-230 Volts 3300 RPM

Product Description
Fasco 3.3" Shaded Pole Draft Inducer Blower - 208-230 Volts 3300 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load
  • Made in the USA


PRICE
$619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter3.3 in

Product Details

Rotation (View from Motor Side)Counter Clockwise
RPM3300 rpm
Bearing TypeBall
Horsepower1/20 HP
OverloadAutomatic
Number of Speeds1
Amperage0.9 A
Hertz60 Hz
Motor TypeShaded Pole
Enclosure TypeOpen
Voltage208 / 230 / 460 V
Phase1
Manufacturers Part NumberA244
Indoor/OutdoorIndoor
BrandFasco

Compliance & Certifications

CertificationsUL and CSA