Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186297

MPN #: D202

Fasco D202, 3.3" Shaded Pole Open Motor - 115 Volts 3000 RPM

Product Description
Fasco 3.3" Shaded Pole Open Motor - 115 Volts 3000 RPM

  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-3/4 in

Product Details

Bearing TypeSleeve
Horsepower1/85 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationSE (Shaft End) °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps0.8 A
Manufacturers Part NumberD202
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA