Fasco Ventilation Motor, 1/100 HP, 3000 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Ventilation Motor, Shaded Pole, 1/100 hp, 3000 rpm, 1 speed, 115v, OAO, .59 amp, Counterclockwise Shaft End, Sleeve/Sleeve bearings
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Shaft Diameter | 0.250 |
Product Details
| Horsepower | 1/100 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Shaft End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | .59 A |
| Manufacturers Part Number | D033 |
| Duty | Air Over |
| Rated RPM | 3000 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Fasco |
| Ambient Temperature | 40 °C |