Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186216

MPN #: D1126

Fasco D1126, 3.3" Shaded Pole Open Motor - 230 Volts 1550 RPM

Product Description
Fasco 3.3" Shaded Pole Open Motor - 230 Volts 1550 RPM

  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Automatic Overload


PRICE
$105.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/2 in

Product Details

Bearing TypeSleeve
Horsepower1/15 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW/CW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230 V
Phase1
Full Load Amps2 A
Manufacturers Part NumberD1126
Compatible Part/Model NumberBohn 5008T, 5KSM59LS2262AS
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA