Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186347

MPN #: D235

Fasco D235, 3.3" Shaded Pole Self Cooled Motor - 115 Volts 1500 RPM

Product Description
Fasco 3.3" Shaded Pole Self Cooled Motor - 115 Volts 1500 RPM

  • Shaded Pole
  • Single Speed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
  • Includes internal fan for mechanical duty
  • Self cooled
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/2 in

Product Details

Bearing TypeSleeve
Horsepower1/12 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCWSE °
Motor RPM 60 Hertz1500 rpm
Enclosure TypeTotally Enclosed
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps2.3 A
Manufacturers Part NumberD235
Rated RPM1500
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA