Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186378

MPN #: D402

Fasco D402, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 3000 RPM

Product Description
Fasco 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 3000 RPM

  • Shaded Pole
  • Totally Enclosed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft5-1/2 in

Product Details

Bearing TypeSleeve
Horsepower1/60 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps0.94 A
Manufacturers Part NumberD402
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA