Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186652

MPN #: D410

Fasco D410, 3.3" Split Capacitor Draft Inducer Motor - 115 Volts 3000 RPM

Product Description
3.3" Split Capacitor Draft Inducer Motor - 115V - 3000 RPM

3.3" diameter, 1/10 horsepower reversible rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.

PRICE
$475.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft6/3/8 in

Product Details

Bearing TypeSleeve
Horsepower1/10 HP
Number of Speeds1
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps0.5 A
Manufacturers Part NumberD410
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA