Fasco D412, 3.3" Split Capacitor Draft Inducer Motor - 230 Volts 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3.3" Split Capacitor Draft Inducer Motor - 230V - 3000 RPM
3.3" diameter, 1/9 horsepower reversible rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.
3.3" diameter, 1/9 horsepower reversible rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 5/7/8 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/9 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 0.75 A |
| Manufacturers Part Number | D412 |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |