- Shaded Pole
- Single Speed
- 60 HZ
- Automatic Overload
- Single Phase
- Rotation is determined by viewing the shaft end
Fasco D459, 3.3" Shaded Pole Draft Inducer Motor - 230/460 Volts 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Draft Inducer Motor - 230/460 Volts 3000 RPM
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4-1/4 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Capacitor Required MFD/V | 3M 370V |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient |
| Voltage | 230/460 V |
| Phase | 1 |
| Full Load Amps | 2.7/1.4 A |
| Manufacturers Part Number | D459 |
| Compatible Part/Model Number | AllTemp S88556 | Carrier HC24AU725A, HC34AU725A |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |