Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186269

MPN #: D336

Fasco D336, 4.4" Shaded Pole Motor - 115 Volts 1550 RPM

Product Description
Fasco 4.4" Shaded Pole Motor - 115 Volts 1550 RPM

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-4/7 in

Product Details

Bearing TypeSleeve
Horsepower1/10 HP
Number of Speeds3
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage115 V
Phase1
Full Load Amps0.75 A
Manufacturers Part NumberD336
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA