Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186722

MPN #: D483

Fasco D483, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

Product Description
Fasco GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

  • Open Enclosure
  • Sleeve Bearing
  • 60 HZ
  • Single Phase
  • Automatic Overload


PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-7/8 in

Product Details

Bearing TypeSleeve
Horsepower1/15 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW/CW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115/208-230 V
Phase1
Full Load Amps1.3 A
Manufacturers Part NumberD483
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA