Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186055

MPN #: D923

Fasco D923, 5-5/8" Direct Drive Blower Motor - 208-230 Volts 1075 RPM

Product Description
Fasco 5-5/8" Direct Drive Blower Motor - 208-230 Volts 1075 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • 48 Frame
  • Single Phase


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft5-1/2 in

Product Details

Bearing TypeSleeve
Horsepower1/3 HP
Number of Speeds3
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage208-230 V
Phase1
Full Load Amps1.8/1.5 A
Manufacturers Part NumberD923
Rated RPM1075
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA