Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186075

MPN #: D1071

Fasco D1071, 5-5/8" Motor - 208-230 Volts 1100 RPM

Product Description
Fasco 5-5/8" Permanent Split Capacitor Motor - 208-230 Volts 1100 RPM

  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
  • Permanent Split Capacitor


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-7/8 in

Product Details

Bearing TypeSleeve
Horsepower1/6 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1100 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage208-230 V
Phase1
Full Load Amps2.5/1.3 A
Manufacturers Part NumberD1071
Rated RPM1100
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA