- Permanent Split Capacitor
- Sleeve Bearing
- Automatic Overload
- Open Enclosure
- 60 HZ
- Single Phase
Fasco D290, 5" Split Capacitor Fan Coil Motor - 115 Volts 1050 RPM
|
Questions & Answers (0)
Product Description
Fasco 5" Split Capacitor Fan Coil Motor - 115 Volts 1050 RPM
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-1/4 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 4 |
| Hertz | 60 Hz |
| Capacitor Required MFD/V | 4M 370V |
| Motor Type | Permanent Split Capacitor |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1050 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.1/1.5/1.1 A |
| Manufacturers Part Number | D290 |
| Rated RPM | 1050 |
| RPM Range | 1001-1100 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |