Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186904

MPN #: D245

Fasco D245, 5" Split Capacitor Fan Coil Motor - 230 Volts 1050 RPM

Product Description
Fasco 5" Split Capacitor Fan Coil Motor - 230 Volts 1050 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase


PRICE
$435.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-5/8 in

Product Details

Bearing TypeSleeve
Horsepower1/3 HP
Number of Speeds2
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1050 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage230 V
Phase1
Full Load Amps1.3 A
Manufacturers Part NumberD245
Rated RPM1050
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA