Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fasco

Model # :WBB186906

MPN #: D347

Fasco D347, 5" Split Capacitor Fan Coil Motor - 115 Volts 1550 RPM

Product Description
Fasco 5" Split Capacitor Fan Coil Motor - 115 Volts 1550 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase


PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-7/8 in

Product Details

Bearing TypeBall
Horsepower1/8 HP
Number of Speeds4
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationSE (Shaft End) °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage115 V
Phase1
Full Load Amps0.7 A
Manufacturers Part NumberD347
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA