Fasco Centrifugal Blower, 1550 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Centrifugal Blower, Permanent Split Capacitor, 1550 rpm, 2 speed, 115v, OAO, 1.5 amp, Sleeve bearings, Made In the USA
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.5 A |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | A455 |
| Rated RPM | 1550 |
| Bearing Drive End | Sleeve |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |