Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187602

MPN #: 50769-D500

Fasco Centrifugal Blower, 50769-D500, 115 Volts 1200/1400 RPM

Product Description
Fasco Centrifugal Blower - 115 Volts 1200/1400 RPM
  • Features Sleeve Bearings
  • Made in the USA


PRICE
$509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1200/1400 rpm
Bearing TypeSleeve
CFM480 CFM
Amperage3.55 A
Hertz60 Hz
Motor TypeOpen Air Over
Voltage115 V
CFM High480 CFM
Phase1
Manufacturers Part Number50769-D500
Indoor/OutdoorIndoor
Max Airflow480 CFM
BrandFasco

Compliance & Certifications

CertificationsUL and CSA