Allegro Industries® Centrifugal Blower, 1700 CFM, 1-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
This blower is totally enclosed, features 1½ hp motor and dual 8" (20.3cm) ports, allows high flow allowing positive ventilation or fume extraction. The product has a limited warranty of 1 year.
PRICE
$2,225.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 8 ft |
| Fan Diameter | 8 in |
Product Details
| RPM | 1725 rpm |
| Type | Centrifugal Blower |
| CFM | 960/1200/1700 CFM |
| Horsepower | 1-1/2 HP |
| Color | Safety Orange |
| Amperage | 16 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Motor Type | Totally Enclosed |
| Voltage | 115 / 230 V |
| Material | Polyethylene |
| Plug Type | NEMA L5-20P (125V), NEMA L6-20P (230V) |
| Manufacturers Part Number | 9502 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |