Fasco® Double Inlet Blower Wheel, Ccw Rotation, 5-45/64" Dia., 1/2" Bore, 7-5/8"W
Write a Review
|
Questions & Answers (0)
Product Description
Fasco Double Inlet Blower Wheel - 5 45/64 Inch Diameter 1/2 Inch Bore
Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation isCCW. Max RPM is3,000. Width is7-5/8 in.. Quantity is1. Extra quantities are available.
Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation isCCW. Max RPM is3,000. Width is7-5/8 in.. Quantity is1. Extra quantities are available.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Diameter | 5-45/64 in |
| Bore | 1/2 in |
Product Details
| RPM | 3000 rpm |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Description | Double Inlet Blower Wheel |
| Manufacturers Part Number | 2-6032 |
| Rotation | CCW ° |
| Brand | Fasco |